https://www.bdiexpress.com/medias/INDDODPBXXXX-BAA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjh8aW1hZ2UvanBlZ3xhR0psTDJnd1lTOHhNRFF5TWpVd01UWXpPREUzTkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZCWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MGM2ODRkMmQzMWNhZDAxMDgzZDA1NzJlMjY0MGE0Zjk2MDEzYTI0YjRiYzRmNzM4NTk4YjNmMjEyZGZjZDRmMA
DODGE
DODGE
P4B-BAA-515
DODGE DODGE
Description
P4B-BAA-515 PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 5-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 15-13/16" Minimum Bolt Spacing; 17-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
230080
BDI #
269457
Details
8880.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-BAA-515/p/269457
Your Price
$ 8,880.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
88.575
EAN
0782475137121
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Angle Split Housing | Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
230080
Weight / LBS
184
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 5-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 15-13/16" Minimum Bolt Spacing; 17-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
5.938 Inch | 150.825 Millimeter
Bolt Spacing Minimum
15.813 Inch | 401.65Millimeter
Length Thru Bore
12 Inch | 304.8 Millimeter
Bolt Spacing Maximum
17.188 Inch | 436.575Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Nominal Bolt Center to Center
16.5 Inch | 419.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh