![P4B-BZA-315](/medias/INDDODPBXXXX-BZA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTZ8aW1hZ2UvanBlZ3xhRGszTDJnd015OHhNRFF5TWpVd01UZzJOelUxTUM5SlRrUkVUMFJRUWxoWVdGaGZRbHBCWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8ZmY5N2Y2MmI1MzM0Yjc3MDk2YjcxNDgxZDRiOTE5NTM4NDU1MzMyMmIwYmEzZmIyZDZmODFlMWI2YThlZWFmOQ)
![P4B-BZA-315](/medias/INDDODPBXXXX-BZA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTZ8aW1hZ2UvanBlZ3xhRGszTDJnd015OHhNRFF5TWpVd01UZzJOelUxTUM5SlRrUkVUMFJRUWxoWVdGaGZRbHBCWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8ZmY5N2Y2MmI1MzM0Yjc3MDk2YjcxNDgxZDRiOTE5NTM4NDU1MzMyMmIwYmEzZmIyZDZmODFlMWI2YThlZWFmOQ)
DODGE
DODGE
P4B-BZA-315
DODGE DODGE
Description
P4B-BZA-315 PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 3-3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 11-7/16" Minimum Bolt Spacing; 12-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
231102
BDI #
269467
Details
5569.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-BZA-315/p/269467
Your Price
$ 5,569.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
28.398
EAN
0782475137237
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Angle Split Housing | Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
231102
Weight / LBS
62
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 3-3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 11-7/16" Minimum Bolt Spacing; 12-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
12.563 Inch | 319.1Millimeter
Bolt Spacing Minimum
11.438 Inch | 290.525Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
8 Inch | 203.2 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh