

DODGE
DODGE
P4B-DI-608RE ; 023419
DODGE DODGE
Description
P4B-DI-608RE PILLOW BLOCK BEARING, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)
4 Bolt Pillow Block; 6-1/2" Bore; 8-5/8" Base to Center Height; 25.3" Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Expansion; 10-1/2" Length Thru Bore; INS-DI-608RE Insert Part Number; 2 Piece Split
Part #
023419
BDI #
27307695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-DI-608RE-;-023419/p/27307695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475849017
Weight / US pound
526
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DI-608RE
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23419
Weight / LBS
526
Long Description
4 Bolt Pillow Block; 6-1/2" Bore; 8-5/8" Base to Center Height; 25.3" Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Expansion; 10-1/2" Length Thru Bore; INS-DI-608RE Insert Part Number; 2 Piece Split
Bore
6.5 Inch | 165.1 Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Bolt Spacing Maximum
29 Inch | 736.6Millimeter
Base to Center Height
8.625 Inch | 219.075 Millimeter
Nominal Bolt Center to Center
25.3 Inch | 642.6 Millimeter
Length Thru Bore
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh