https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4OTJ8aW1hZ2UvanBlZ3xhRGs1TDJnMFpTOHhNRFF5TWpRd09EWTBNalU1TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDUlY4MFFreFVYek13TUhnek1EQXVhbkJufGY2N2VjMmZjYTViYmE1MmRmODRlNGJiZGNhNDIzYWM4NWE3MjdhNmNjYWU2ODAwNGYzM2NlMDcwODUwNzQ0NmU
DODGE
DODGE
P4B-E-608R
DODGE DODGE
Description
P4B-E-608R PILLOW BLK RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 7-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 21-1/4" Minimum Bolt Spacing; 23-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
023044
BDI #
240646
Details
11276.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-E-608R/p/240646
Your Price
$ 11,276.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
154.221
EAN
0782475700226
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-E-608R TYPE E-XTRA
Manufacturer Internal Number
023044
Weight / LBS
350
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 7-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 21-1/4" Minimum Bolt Spacing; 23-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
21.25 Inch | 539.75Millimeter
Bolt Spacing Maximum
23.25 Inch | 590.55Millimeter
Base to Center Height
7.5 Inch | 190 Millimeter
Nominal Bolt Center to Center
22.3 Inch | 566.4 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Length Thru Bore
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh