https://www.bdiexpress.com/medias/INDDODPBXXXX-EXL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNnxpbWFnZS9qcGVnfGFHVXpMMmczTUM4eE1EYzNNREEyT1RBeU9EZzVOQzlKVGtSRVQwUlFRbGhZV0ZoZlJWaE1YelJDVEZSZk16QXdlRE13TUM1cWNHY3w4OWJjNDIyYWQxNDJiZDRmMTNkNWY0YWFkMThkOWU2NmI3ZTZkMWQ5MjdkMDMxMTRiNTM5ZGQ2Zjc3ZDY4MWE5
DODGE
DODGE
P4B-EXL-400R
DODGE DODGE
Description
P4B-EXL-400R PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 4" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 11" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
077279
BDI #
19376391
Details
3137.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-EXL-400R/p/19376391
Your Price
$ 3,137.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
49.486
EAN
0782476587871
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
S1U-EXL-400R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-EXL-400R
Manufacturer Internal Number
077279
Weight / LBS
109
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 11" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
13 Inch | 330.2Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Bolt Spacing Minimum
11 Inch | 279.4Millimeter
Nominal Bolt Center to Center
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh