https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDJ8aW1hZ2UvanBlZ3xhR05oTDJnd01TOHhNRFF5TWpRME1USTBOamMxTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDU1ZCZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8ZWQyY2RmNjY0OWE0MmM2ZmRjNjNlMjlmNmQ0MGI3MzEzNzNhODVjNmQ5ZjkxMzA4MzllM2Y2N2VkYTk5OTRlNw
DODGE
DODGE
P4B-IP-300R
DODGE DODGE
Description
P4B-IP-300R PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-15/16" Minimum Bolt Spacing; 8-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
069526
BDI #
246594
Details
1257.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-IP-300R/p/246594
Your Price
$ 1,257.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.584
EAN
0782475308538
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-300R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-IP-300R
Manufacturer Internal Number
069526
Weight / LBS
21.11
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-15/16" Minimum Bolt Spacing; 8-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing Maximum
8.313 Inch | 211.15Millimeter
Bore
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
7.938 Inch | 201.625Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh