https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BK-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MzF8aW1hZ2UvanBlZ3xhREF6TDJobE1pOHhNRFF5TWpReE1EQXhPRGcwTmk5SlRrUkVUMFJRUWxoWVdGaGZVRFJDUzE4MFFreFVYek13TUhnek1EQXVhbkJufGU4MmMxYTYyNDM1NDc4YzQ3MWVkY2E2MmEwMzhjMjkwZTI4MDM5NThmNTIwNmI5NmZjMmNiNmQyMzljM2VlOWI
DODGE
DODGE
P4B-K-315RE
DODGE DODGE
Description
P4B-K-315RE; 023210 PILLOW BLK RLR BRG ; TYPE K
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-1/8" Minimum Bolt Spacing; 14-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
023210
BDI #
240807
Details
4840.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-K-315RE/p/240807
Your Price
$ 4,840.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
50.848
EAN
0782475696437
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
S1U-K-315R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-K-315RE TYPE K
Manufacturer Internal Number
023210
Weight / LBS
106
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-1/8" Minimum Bolt Spacing; 14-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
5 Inch | 127 Millimeter
Bolt Spacing Maximum
14.75 Inch | 374.65Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Bolt Spacing Minimum
13.125 Inch | 333.375Millimeter
Length Thru Bore
5.406 Inch | 137.312 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh