https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTV8aW1hZ2UvanBlZ3xhRE15TDJnME1TOHhNRGMzTWpreE16ZzRNVEV4T0M5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8ZWZhNGJlMzQ4NTRmZDlkOTdiZTcwYmVmMDQzYjc2NDUzMWJmZTU5Zjg0ZmZlZmZmNDFhZGJlZTJlMmFjMmZjMA
DODGE
DODGE
P4B-S2-315LE
DODGE DODGE
Description
P4B-S2-315LE PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12-1/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
070427
BDI #
247173
Details
2533.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-S2-315LE/p/247173
Your Price
$ 2,533.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.878
EAN
0782475306558
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-315L
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-S2-315LE
Manufacturer Internal Number
070427
Weight / LBS
57
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12-1/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Minimum
12.125 Inch | 307.975Millimeter
Length Thru Bore
4.469 Inch | 113.513 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Bolt Spacing Maximum
12.875 Inch | 327.03Millimeter
Nominal Bolt Center to Center
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh