https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Mzl8aW1hZ2UvanBlZ3xhR0V3TDJnd1l5OHhNRFF5TWpRek16VTNPVEF6T0M5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVTBSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8ZWJjZDM3NzU4NDE3ZWZkMTdiNjA2ZGIzNTAxZWI5ODU4YWI4MWIzZjQ2NzljYmExZTJkZDA2M2Q5YWE5YWViMw
DODGE
DODGE
P4B-SD-311
DODGE DODGE
Description
P4B-SD-311; 066372 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 6-3/8" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
066372
BDI #
246010
Details
15490.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-SD-311/p/246010
Your Price
$ 15,490.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
97.61
EAN
0782475036837
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-311
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-SD-311 SPECIAL DUTY
Manufacturer Internal Number
066372
Weight / LBS
215
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-11/16" Bore; 6-3/8" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
6.375 Inch | 162 Millimeter
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Bolt Spacing Minimum
15 Inch | 381Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh