

DODGE
DODGE
P4B048-USAF-900TT MOD ; 078929
DODGE DODGE
Description
P4B048-USAF-900TT MOD ; 078929 PB BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 9" Bore; 8-1/4" Base to Center Height; 23.7" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 11-17/32" Length Thru Bore; BRG23048KC3 Insert Part Number; 2 Piece Split
Part #
078929
BDI #
27305082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B048-USAF-900TT-MOD-;-078929/p/27305082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476694586
Weight / US pound
488
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
BRG23048KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
488
Long Description
4 Bolt Pillow Block; 9" Bore; 8-1/4" Base to Center Height; 23.7" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 11-17/32" Length Thru Bore; BRG23048KC3 Insert Part Number; 2 Piece Split
Base to Center Height
8.25 Inch | 209.55 Millimeter
Length Thru Bore
11.531 Inch | 292.887 Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Bore
9 Inch | 228.6 Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Nominal Bolt Center to Center
23.7 Inch | 602 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh