

DODGE
DODGE
P4B3156-ISAF-1000R HYD ; 072775
DODGE DODGE
Description
P4B3156-ISAF-1000R HYD PILLOW BLOCK BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
4 Bolt Pillow Block; 10" Bore; 9.88" Base to Center Height; 27.9" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 10.99" Length Thru Bore; 23100K Insert Part Number; 2 Piece Split
Part #
072775
BDI #
27307394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B3156-ISAF-1000R-HYD-;-072775/p/27307394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476508463
Weight / US pound
1554
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
23100K
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | Hydraulic Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
072775
Weight / LBS
1554
Long Description
4 Bolt Pillow Block; 10" Bore; 9.88" Base to Center Height; 27.9" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 10.99" Length Thru Bore; 23100K Insert Part Number; 2 Piece Split
Bolt Spacing Minimum
26.25 Inch | 666.75Millimeter
Bolt Spacing Maximum
29.5 Inch | 749.3Millimeter
Nominal Bolt Center to Center
27.9 Inch | 708.7 Millimeter
Base to Center Height
9.88 Inch | 250.952 Millimeter
Bore
10 Inch | 254 Millimeter
Length Thru Bore
10.99 Inch | 279.146 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh