https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSS-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5MnxpbWFnZS9qcGVnfGFEWXhMMmhrTWk4eE1EYzJPVEF6TmpNM09ERTBNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNVMU5mVDFCRlRsODBRa3hVWHpNd01IZ3pNREF1YW5CbnxhMzA4ZTEzMGJiNTQxMzRmMmNhNjNjZWExZjI5YTFmZWQ4NDExYTYzNjVjOTY0NmQwZDFlODFlMDVjZDhhMzYw
DODGE
DODGE
P4B32-SS-507
DODGE DODGE
Description
P4B32-SS-507; 043976 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
043976
BDI #
244230
Details
9380.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B32-SS-507/p/244230
Your Price
$ 9,380.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
136.2
EAN
0782475390199
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
BRG32SS507
Seals
Non Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B32-SS-507 SPLIT-SPHER
Manufacturer Internal Number
043976
Weight / LBS
300
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
9.922 Inch | 252.019 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh