![P4B330-USAF-150MTT](/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzV8aW1hZ2UvanBlZ3xhR1kxTDJnMk5pOHhNREk1TnpVME16WTRPREl5TWk5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVlZOQlJsOVBVRVZPWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8YmRkNmYxMjdhZGJjNmFjZjMyZDQ3YjAzYmMzMzIxYzM0ODlhMTg0MjAzNDAxOGQyYTM3Y2I1OGM1MDUyY2M4NQ)
![P4B330-USAF-150MTT](/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzV8aW1hZ2UvanBlZ3xhR1kxTDJnMk5pOHhNREk1TnpVME16WTRPREl5TWk5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVlZOQlJsOVBVRVZPWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8YmRkNmYxMjdhZGJjNmFjZjMyZDQ3YjAzYmMzMzIxYzM0ODlhMTg0MjAzNDAxOGQyYTM3Y2I1OGM1MDUyY2M4NQ)
DODGE
DODGE
P4B330-USAF-150MTT
DODGE DODGE
Description
P4B330-USAF-150MTT; 039383 ; PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 190MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 530.225MM Minimum Bolt Spacing; 600.075MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
039383
BDI #
243398
Details
8620.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B330-USAF-150MTT/p/243398
Your Price
$ 8,620.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
189.148
EAN
0782475808960
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
BRG22330C3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B330-USAF-150MTT USAF
Manufacturer Internal Number
039383
Weight / LBS
0.01
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 190MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 530.225MM Minimum Bolt Spacing; 600.075MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
10.406 Inch | 264.312 Millimeter
Base to Center Height
7.5 Inch | 190 Millimeter
Bolt Spacing Minimum
20.875 Inch | 530.225Millimeter
Bolt Spacing Maximum
23.625 Inch | 600.075Millimeter
Nominal Bolt Center to Center
22.3 Inch | 566.4 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh