https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSS-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5MnxpbWFnZS9qcGVnfGFEWXhMMmhrTWk4eE1EYzJPVEF6TmpNM09ERTBNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNVMU5mVDFCRlRsODBRa3hVWHpNd01IZ3pNREF1YW5CbnxhMzA4ZTEzMGJiNTQxMzRmMmNhNjNjZWExZjI5YTFmZWQ4NDExYTYzNjVjOTY0NmQwZDFlODFlMDVjZDhhMzYw
DODGE
DODGE
P4B34-SS-600
DODGE DODGE
Description
P4B34-SS-600; 043978 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
043978
BDI #
244232
Details
13384.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B34-SS-600/p/244232
Your Price
$ 13,384.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
163.44
EAN
0782475390243
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
BRG34SS600
Seals
Non Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B34-SS-600 SPLIT-SPHER
Manufacturer Internal Number
043978
Weight / LBS
360
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
7.063 Inch | 179.4 Millimeter
Nominal Bolt Center to Center
20 Inch | 508 Millimeter
Bolt Spacing Minimum
19.375 Inch | 492.125Millimeter
Bore
6 Inch | 152.4 Millimeter
Length Thru Bore
9.719 Inch | 246.863 Millimeter
Bolt Spacing Maximum
21.625 Inch | 549.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh