https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BISAF-4BLT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MDd8aW1hZ2UvanBlZ3xhREpoTDJnM1l5OHhNRFF5TWpRME1qZ3hPVFl4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZOQlJsODBRa3hVWHpKZk16QXdlRE13TUM1cWNHY3wzY2ExMDI1ODMyYmM0ZWQxNTdiNzNmNWY5OGM1NWYyZjk3OTZmNDJiNDBiNTAyYTYwYWEzZGNmNjgwZDg5NTI2
DODGE
DODGE
P4B528-ISAF-415LE
DODGE DODGE
Description
P4B528-ISAF-415LE PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
070093
BDI #
247070
Details
4783.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B528-ISAF-415LE/p/247070
Your Price
$ 4,783.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
81.72
EAN
0782475311224
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-415L
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B528-ISAF-415LE
Manufacturer Internal Number
070093
Weight / LBS
180
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
6 Inch | 152.4 Millimeter
Length Thru Bore
5.984 Inch | 152 Millimeter
Bolt Spacing Minimum
15.625 Inch | 396.875Millimeter
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Bolt Spacing Maximum
17.375 Inch | 441.325Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh