![P4B528-TAF-415RE](/medias/INDDODPBXXXX-P2BTAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NTR8aW1hZ2UvanBlZ3xhR0psTDJnMU9DOHhNRFF5TWpReE1UazRORGt5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVkVGR1h6UkNURlJmTXpBd2VETXdNQzVxY0djfDljOGIyMjQyY2IzYTg5MjA0OGIyY2U3OGZhNTZlOWNiNTU1ZWRmZmM3NjY2YmViYmZlNTViM2ZjNjQ3NTFjYTQ)
![P4B528-TAF-415RE](/medias/INDDODPBXXXX-P2BTAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NTR8aW1hZ2UvanBlZ3xhR0psTDJnMU9DOHhNRFF5TWpReE1UazRORGt5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVkVGR1h6UkNURlJmTXpBd2VETXdNQzVxY0djfDljOGIyMjQyY2IzYTg5MjA0OGIyY2U3OGZhNTZlOWNiNTU1ZWRmZmM3NjY2YmViYmZlNTViM2ZjNjQ3NTFjYTQ)
DODGE
DODGE
P4B528-TAF-415RE
DODGE DODGE
Description
P4B528-TAF-415RE PILLOW BLOCK ROLLER BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
037630
BDI #
243102
Details
4949.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B528-TAF-415RE/p/243102
Your Price
$ 4,949.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
87.168
EAN
0782475918997
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
S1U-TAF-415R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B528-TAF-415RE
Manufacturer Internal Number
037630
Weight / LBS
180
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
6 Inch | 152.4 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bolt Spacing Minimum
15.625 Inch | 396.875Millimeter
Bolt Spacing Maximum
17.375 Inch | 441.325Millimeter
Nominal Bolt Center to Center
16.5 Inch | 419.1 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh