https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzV8aW1hZ2UvanBlZ3xhR1kxTDJnMk5pOHhNREk1TnpVME16WTRPREl5TWk5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVlZOQlJsOVBVRVZPWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8YmRkNmYxMjdhZGJjNmFjZjMyZDQ3YjAzYmMzMzIxYzM0ODlhMTg0MjAzNDAxOGQyYTM3Y2I1OGM1MDUyY2M4NQ
DODGE
DODGE
P4B528-USAF-500TT
DODGE DODGE
Description
P4B528-USAF-500TT; 041877 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
041877
BDI #
243725
Details
4386.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B528-USAF-500TT/p/243725
Your Price
$ 4,386.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
73.548
EAN
0782475021178
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
BRG22228KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B528-USAF-500TT USAF
Manufacturer Internal Number
041877
Weight / LBS
152.2
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
8.766 Inch | 222.656 Millimeter
Bore
5 Inch | 127 Millimeter
Bolt Spacing Maximum
17.375 Inch | 441.325Millimeter
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Bolt Spacing Minimum
15.625 Inch | 396.875Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh