

DODGE
DODGE
P4B534-ISAF-150MR ; 075432
DODGE DODGE
Description
P4B534-ISAF-150MR PILLOW BLOCK BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
4 Bolt Pillow Block; 150MM Bore; 179.324MM Base to Center Height; 520.7MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 179.832MM Length Thru Bore; 22232 Insert Part Number; 2 Piece Split
Part #
075432
BDI #
27313898
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B534-ISAF-150MR-;-075432/p/27313898
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475280698
Weight / US pound
251
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22232
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
75432
Weight / LBS
251
Long Description
4 Bolt Pillow Block; 150MM Bore; 179.324MM Base to Center Height; 520.7MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 179.832MM Length Thru Bore; 22232 Insert Part Number; 2 Piece Split
Bolt Spacing Maximum
21.63 Inch | 549.4Millimeter
Bolt Spacing Minimum
19.38 Inch | 492.25Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Base to Center Height
7.06 Inch | 179.324 Millimeter
Bore
5.906 Inch | 150 Millimeter
Length Thru Bore
7.08 Inch | 179.832 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh