https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BISAF-4BLT-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzJ8aW1hZ2UvanBlZ3xhRFUxTDJnMVl5OHhNRFF5TWpReE5qTTNOVGd6T0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZOQlJsODBRa3hVWHpOZk16QXdlRE13TUM1cWNHY3w3ZmJiNDgzZTQ5NjRiMzdkNDE3ZmQ0ZmQzNjJiYmRhMmI1NWYzOTExNGUwMzM4ZDk5Mjk2NDU3NzcxYTAyMTEz
DODGE
DODGE
P4B538-ISAF-700R
DODGE DODGE
Description
P4B538-ISAF-700R PILLOW BLOCK ROLLER BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 7-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
037921
BDI #
243173
Details
11553.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B538-ISAF-700R/p/243173
Your Price
$ 11,553.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
204.3
EAN
0782475223497
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-700R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B538-ISAF-700R
Manufacturer Internal Number
037921
Weight / LBS
450
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 7-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
7.875 Inch | 200 Millimeter
Length Thru Bore
7.391 Inch | 187.731 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Bore
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh