https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSFXT-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMXxpbWFnZS9qcGVnfGFEa3dMMmhsTVM4eE1EYzJPVGN3TWpZME9UZzROaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNVMFpZVkY5UFVFVk9YelJDVEZSZk16QXdlRE13TUM1cWNHY3wzZWM4ZjMxMTU5NjRmZGFkNzkxNDQ2ZjE1MTNhMmFlNWYwNTQ5NDIxMjBmNzI5ZTM2YmE0N2RiMjRiZjQ2YjNm
DODGE
DODGE
P4B538-SFXT-170MTT
DODGE DODGE
Description
P4B538-SFXT-170MTT; 046261 ; PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 200MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 561.975MM Minimum Bolt Spacing; 606.425MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
046261
BDI #
244414
Details
12063.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B538-SFXT-170MTT/p/244414
Your Price
$ 12,063.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
181.6
EAN
0782475690114
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22238K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B538-SFXT-170MTT SAF-XT
Manufacturer Internal Number
046261
Weight / LBS
400
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 200MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 561.975MM Minimum Bolt Spacing; 606.425MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Bore
6.693 Inch | 170 Millimeter
Bolt Spacing Minimum
22.125 Inch | 561.975Millimeter
Bolt Spacing Maximum
23.875 Inch | 606.425Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Length Thru Bore
9.344 Inch | 237.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh