https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzV8aW1hZ2UvanBlZ3xhR1kxTDJnMk5pOHhNREk1TnpVME16WTRPREl5TWk5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVlZOQlJsOVBVRVZPWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8YmRkNmYxMjdhZGJjNmFjZjMyZDQ3YjAzYmMzMzIxYzM0ODlhMTg0MjAzNDAxOGQyYTM3Y2I1OGM1MDUyY2M4NQ
DODGE
DODGE
P4B634-USAF-515TT
DODGE DODGE
Description
P4B634-USAF-515TT
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
039424
BDI #
243416
Details
11402.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B634-USAF-515TT/p/243416
Your Price
$ 11,402.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
214.74
EAN
0782475841141
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
BRG22334KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B634-USAF-515TT USAF
Manufacturer Internal Number
039424
Weight / LBS
473
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
11.531 Inch | 292.887 Millimeter
Nominal Bolt Center to Center
24 Inch | 609.6 Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Base to Center Height
8.25 Inch | 209.55 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh