

LINKBELT
LINKBELT
PA331
LINKBELT LINKBELT
Description
PA331 PILLOW BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA 2-BOLT CI
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 3-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10414017
BDI #
17031283
Details
1855.62
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PA331/p/17031283
Your Price
$ 1,855.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.248
EAN
0662864296830
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
AG331L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10414017
Weight / LBS
16
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 3-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8.9 Inch | 226.1 Millimeter
Actual Bolt Center to Center
8.9 Inch | 226.1Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Length Thru Bore
3.219 Inch | 81.763 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh