https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-TAS-PA300-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTN8aW1hZ2UvanBlZ3xhRGN5TDJnME1pOHhNREl3T0Rjek5qTTBOakUwTWk5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5VVFWTmZVRUV6TURCZk16QXdXRE13TUM1cWNHY3wyNjU3ZGQ0NTU2MzM1YTk4Njc1YmRjODYwOTM3Yzg0NGM1ZmI2YjcxYmE0ZWQ2MDU2NTQzMTgxNjE3NDc2ZGNj
LINKBELT
LINKBELT
PA335
LINKBELT LINKBELT
Description
PA335 PILLOW BLOCK ROLLER BEARING ; HD 2-3/16 " ID CI 2-BOLT SHURLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10418642
BDI #
21443882
Details
2045.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PA335/p/21443882
Your Price
$ 2,045.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.87
EAN
0662864296847
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
AG335L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10418642
Weight / LBS
24
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.359 Inch | 85.319 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Actual Bolt Center to Center
10.3 Inch | 261.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh