

22604783
Pillow Block Bearings
LINKBELT
LINKBELT
PA339
LINKBELT LINKBELT
Description
PA339 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-5/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
PA339
BDI #
22604783
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PA339/p/22604783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.247
EAN
0662864296854
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
AG339L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10417032
Weight / LBS
27
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-5/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.844 Inch | 97.638 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Actual Bolt Center to Center
11.3 Inch | 287Millimeter
Base to Center Height
3.625 Inch | 92.075 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh