https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-CC-PB22500-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzR8aW1hZ2UvanBlZ3xhREJoTDJobE15OHhNREl3T0RjME1qSTNOekUxTUM5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5RFExOVFRakl5TlRBd1h6TXdNRmd6TURBdWFuQm58YzQ5ZDQxMThmZDJhMDQ5YzA0ODEyNmU0NmVjYzQyYzI3ZGQ2NzRjODhjYjYzMWE0NDk3MmM0OWI0NDk4ZTQxMg
LINKBELT
LINKBELT
PB22439E
LINKBELT LINKBELT
Description
PB22439E PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2003944
BDI #
573997
Details
1524.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PB22439E/p/573997
Your Price
$ 1,524.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.95
EAN
0662327109998
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
B22439EL
Seals
Spring Loaded Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PB22439E
Manufacturer Internal Number
5810999
Weight / LBS
17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Actual Bolt Center to Center
7.1 Inch | 180.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh