![PB22447HK81](/medias/INDREXPBXXXX-2BLT-CC-PB22500-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzR8aW1hZ2UvanBlZ3xhREJoTDJobE15OHhNREl3T0RjME1qSTNOekUxTUM5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5RFExOVFRakl5TlRBd1h6TXdNRmd6TURBdWFuQm58YzQ5ZDQxMThmZDJhMDQ5YzA0ODEyNmU0NmVjYzQyYzI3ZGQ2NzRjODhjYjYzMWE0NDk3MmM0OWI0NDk4ZTQxMg)
![PB22447HK81](/medias/INDREXPBXXXX-2BLT-CC-PB22500-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzR8aW1hZ2UvanBlZ3xhREJoTDJobE15OHhNREl3T0RjME1qSTNOekUxTUM5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5RFExOVFRakl5TlRBd1h6TXdNRmd6TURBdWFuQm58YzQ5ZDQxMThmZDJhMDQ5YzA0ODEyNmU0NmVjYzQyYzI3ZGQ2NzRjODhjYjYzMWE0NDk3MmM0OWI0NDk4ZTQxMg)
LINKBELT
LINKBELT
PB22447HK81
LINKBELT LINKBELT
Description
PB22447HK81 PILLOW BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2004000
BDI #
580652
Details
2135.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PB22447HK81/p/580652
Your Price
$ 2,135.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.99
EAN
0662327110277
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
B22447HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PB22447HK81
Manufacturer Internal Number
5811027
Weight / LBS
27
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Actual Bolt Center to Center
8.1 Inch | 205.7Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh