![PB22455H](/medias/INDREXPBXXXX-2BLT-CC-PB22500-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzR8aW1hZ2UvanBlZ3xhREJoTDJobE15OHhNREl3T0RjME1qSTNOekUxTUM5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5RFExOVFRakl5TlRBd1h6TXdNRmd6TURBdWFuQm58YzQ5ZDQxMThmZDJhMDQ5YzA0ODEyNmU0NmVjYzQyYzI3ZGQ2NzRjODhjYjYzMWE0NDk3MmM0OWI0NDk4ZTQxMg)
![PB22455H](/medias/INDREXPBXXXX-2BLT-CC-PB22500-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzR8aW1hZ2UvanBlZ3xhREJoTDJobE15OHhNREl3T0RjME1qSTNOekUxTUM5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5RFExOVFRakl5TlRBd1h6TXdNRmd6TURBdWFuQm58YzQ5ZDQxMThmZDJhMDQ5YzA0ODEyNmU0NmVjYzQyYzI3ZGQ2NzRjODhjYjYzMWE0NDk3MmM0OWI0NDk4ZTQxMg)
LINKBELT
LINKBELT
PB22455H
LINKBELT LINKBELT
Description
PB22455H PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2004035
BDI #
574124
Details
3192.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PB22455H/p/574124
Your Price
$ 3,192.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
16.701
EAN
0662327110437
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
B22455HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PB22455H
Manufacturer Internal Number
5811043
Weight / LBS
42
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
10 Inch | 254Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Length Thru Bore
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh