https://www.bdiexpress.com/medias/INDL-BPBXXXX-ZA2203F-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1MzV8aW1hZ2UvanBlZ3xhRGd5TDJobE9TOHhNREl3T0RjME1qUTBNRGs1TUM5SlRrUk1MVUpRUWxoWVdGaGZXa0V5TWpBelJsODBRa3hVWHpNd01GZ3pNREF1YW5CbnxlNDQyM2JlYjBhY2ViMjFlNWU0Y2Y1YzU4NGM0MmIzYjYwYWE1YjhjMGJkNzQwZTNiYzI3NTY3ZmFiYWNkMDUz
LINKBELT
LINKBELT
PB22555FE
LINKBELT LINKBELT
Description
PB22555FE PILLOW BLOCK ROLLER BEARING ; POR 3-7/16" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2004164
BDI #
573410
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PB22555FE/p/573410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
26.27
EAN
0662327111007
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
B22555EL
Seals
Spring Loaded Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PB22555FE
Manufacturer Internal Number
5811100
Weight / LBS
56
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.313 Inch | 134.95 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Actual Bolt Center to Center
11.5 Inch | 292.1Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh