TIMKEN
TIMKEN
PBC1
TIMKEN TIMKEN
Description
PBC1 PILLOW BLK BRG UNIT ; 2 BOLT TAP BASE 1" BORE CAST IRON
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Part #
PBC1
BDI #
1369562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PBC1/p/1369562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.295
EAN
0087796108707
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
RA100NPPB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
PBC1
Weight / LBS
0.713
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.25 Inch | 32 Millimeter
Actual Bolt Center to Center
3.4 Inch | 86.4Millimeter
Nominal Bolt Center to Center
3.4 Inch | 86.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh