https://www.bdiexpress.com/medias/INDL-BPBXXXX-ZA2203F-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1MzV8aW1hZ2UvanBlZ3xhRGd5TDJobE9TOHhNREl3T0RjME1qUTBNRGs1TUM5SlRrUk1MVUpRUWxoWVdGaGZXa0V5TWpBelJsODBRa3hVWHpNd01GZ3pNREF1YW5CbnxlNDQyM2JlYjBhY2ViMjFlNWU0Y2Y1YzU4NGM0MmIzYjYwYWE1YjhjMGJkNzQwZTNiYzI3NTY3ZmFiYWNkMDUz
LINKBELT
LINKBELT
PEB22571YFH
LINKBELT LINKBELT
Description
PEB22571YFH PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 4-3/4" BASE-CTR HGT 4-HOLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
2004382
BDI #
573366
Details
8264.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PEB22571YFH/p/573366
Your Price
$ 8,264.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
40.77
EAN
0662864307048
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
B22571HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Redesigned Shaft Size
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEB22571YFH
Weight / LBS
88
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
4.438 Inch | 112.725 Millimeter
Actual Bolt Center to Center
13.5 Inch | 342.9Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh