LINKBELT
LINKBELT
PEU344
LINKBELT LINKBELT
Description
PEU344 PILLOW BLOCK BALL BEARING ; 2-3/4" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 4" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Part #
2022630
BDI #
576921
Details
3478.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PEU344/p/576921
Your Price
$ 3,478.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.051
EAN
0662327735111
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UG344L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Single Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEU344
Manufacturer Internal Number
5873511
Weight / LBS
39
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 4" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
3.813 Inch | 96.85 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Actual Bolt Center to Center
11.8 Inch | 299.7Millimeter
Nominal Bolt Center to Center
11.8 Inch | 299.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh