https://www.bdiexpress.com/medias/INDL-BPBXXXX-PEU3K27-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDR8aW1hZ2UvanBlZ3xhR0V5TDJnellpOHhNREl3T0Rjek5qVTBNamMxTUM5SlRrUk1MVUpRUWxoWVdGaGZVRVZWTTBzeU4xOHlRa3hVWHpNd01GZ3pNREF1YW5CbnxkZWYxNGNlNzg4ODE0NDdhYTdhYjA4ZDc3N2Q1ZTJlMGMwYzllYTFiMDIwOGY1OTFjMjEyZjdlYTc1MzJlOWMz
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PEU3K27-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDR8aW1hZ2UvanBlZ3xhR0V5TDJnellpOHhNREl3T0Rjek5qVTBNamMxTUM5SlRrUk1MVUpRUWxoWVdGaGZVRVZWTTBzeU4xOHlRa3hVWHpNd01GZ3pNREF1YW5CbnxkZWYxNGNlNzg4ODE0NDdhYTdhYjA4ZDc3N2Q1ZTJlMGMwYzllYTFiMDIwOGY1OTFjMjEyZjdlYTc1MzJlOWMz
LINKBELT
LINKBELT
PEU3K39
LINKBELT LINKBELT
Description
PEU3K39 PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 4-1/4" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Part #
2012395
BDI #
580268
Details
3660.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PEU3K39/p/580268
Your Price
$ 3,660.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.37
EAN
0793699071283
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UG3K39L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEU3K39
Manufacturer Internal Number
5807128
Weight / LBS
41
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Actual Bolt Center to Center
12 Inch | 304.8Millimeter
Nominal Bolt Center to Center
12 Inch | 304.8 Millimeter
Length Thru Bore
3.188 Inch | 80.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

