https://www.bdiexpress.com/medias/INDL-BPBXXXX-PL3W-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTJ8aW1hZ2UvanBlZ3xhR1EwTDJnek1TOHhNREl3T0Rjek5qZ3dORGc1TkM5SlRrUk1MVUpRUWxoWVdGaGZVRXd6VjE4eVFreFVYek13TUZnek1EQXVhbkJufDBkOGZkNjNjNTg0ZjE3MTQ2MTdjYTVkZjhkNWRlOGVkMDQ1MzQ1NjkzZTIwYzE2YzQ4YjM5NDNiMDk0MTEyNTY
LINKBELT
LINKBELT
PL3W2E20E
LINKBELT LINKBELT
Description
2021576 ; PILLOWBLK PL3-W2E20E
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2021576
BDI #
576602
Details
231.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PL3W2E20E/p/576602
Your Price
$ 231.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.225
EAN
0662327118730
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
WG2E20EL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10436946
Weight / LBS
2.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Base to Center Height
1.563 Inch | 39.7 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Actual Bolt Center to Center
4.8 Inch | 121.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh