https://www.bdiexpress.com/medias/INDL-BPBXXXX-PL3Y-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyMXxpbWFnZS9qcGVnfGFEQTJMMmcxWXk4eE1EYzNNRGsxTXpVd01qYzFNQzlKVGtSTUxVSlFRbGhZV0ZoZlVFd3pXVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZGIyNmIyZmRmZGFmYjU0M2I4ZTVhNGM5YzkwMmMzYzkxY2I4ZTIyNTVmYzNmODQyN2MyYjRiMmViNjk3ZTE4NQ
LINKBELT
LINKBELT
PL3YN222NK13
LINKBELT LINKBELT
Description
PL3YN222NK13 PILLOW BLOCK BALL BEARING ; POR
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1.811" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2021601
BDI #
577963
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PL3YN222NK13/p/577963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.73
EAN
0793699327328
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base | Housing Plugged
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PL3YN222NK13
Manufacturer Internal Number
0132732
Weight / LBS
3.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1.811" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
4.9 Inch | 124.5Millimeter
Base to Center Height
1.811 Inch | 46 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
2.016 Inch | 51.2 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh