https://www.bdiexpress.com/medias/INDL-BPBXXXX-PU3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzl8aW1hZ2UvanBlZ3xhR1ExTDJnNE5pOHhNRE13TXprNE9EUTJOVFk1TkM5SlRrUk1MVUpRUWxoWVdGaGZVRlV6WHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NGY2MTMxNjY4ZjllZDg5ZTAxZWU4NDlhOWFmN2JlNjFmZTk3OWE2Mzg0NmQxOWQ1ZTBlZWY5MDJiZDgxNmQ0YQ
LINKBELT
LINKBELT
PU332
LINKBELT LINKBELT
Description
P-U332 PILLOW BLOCK BALL BEARING ; 2" MOUNTED CI 2-BOLT CLEARANCE SEAL
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2010490
BDI #
576698
Details
1471.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PU332/p/576698
Your Price
$ 1,471.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11
EAN
0662327708481
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UG332L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Single Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PU332
Manufacturer Internal Number
5870848
Weight / LBS
21.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Actual Bolt Center to Center
10.3 Inch | 261.6Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh