TIMKEN
TIMKEN
QAAP15A212SET
TIMKEN TIMKEN
Description
QAAP15A212SET PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-7/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QAAP15A212SET
BDI #
774642
Details
1199.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAAP15A212SET/p/774642
Your Price
$ 1,199.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.442
EAN
0883450319201
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-7/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
2.75 Inch | 69.85 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Length Thru Bore
4.74 Inch | 120.396 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh