TIMKEN
TIMKEN
QAAPXT13A207SEM
TIMKEN TIMKEN
Description
QAAPXT13A207SEM PILLOW BLOCK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7.66" Minimum Bolt Spacing; 8.78" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QAAPXT13A207SEM
BDI #
778771
Details
1242.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAAPXT13A207SEM/p/778771
Your Price
$ 1,242.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.626
EAN
0883450951562
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22213
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7.66" Minimum Bolt Spacing; 8.78" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Length Thru Bore
4.3 Inch | 109.22 Millimeter
Nominal Bolt Center to Center
8.2 Inch | 208.3 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Maximum
8.78 Inch | 223.012Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Minimum
7.66 Inch | 194.564Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


