

TIMKEN
TIMKEN
QAPL08A107SB
TIMKEN TIMKEN
Description
QAPL08A107SB SPH RLR BRG HOUSING UNIT ; 1-7/16" BORE 2 BOLT CAST STEEL HSG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4.69" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAPL08A107SB
BDI #
22087222
Details
467.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAPL08A107SB/p/22087222
Your Price
$ 467.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.05
EAN
0883450403573
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22208
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4.69" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
4.69 Inch | 119.126Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Maximum
6 Inch | 152.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh