https://www.bdiexpress.com/medias/INDTIMPBXXXX-QAP-RL-P-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NjJ8aW1hZ2UvanBlZ3xhR0ppTDJnM1ppOHhNREk1TXpRek9UZzFOalkzTUM5SlRrUlVTVTFRUWxoWVdGaGZVVUZRWDFKTVgxQmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDU0MzZiNmVlNWUxMmNmZGMxODMwNzlmYmZhYTVkMmE2ODczYjYyM2YzYTFmZTQ1MWE3MzE1ODhiZWY3ZmRlNDU
TIMKEN
TIMKEN
QAPL15A211SM
TIMKEN TIMKEN
Description
QAPL15A211SM SPH RLR BRG HOUSING UNIT ; 2 BOLT 2.688" BORE CAST STEEL
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7.7" Minimum Bolt Spacing; 8.4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAPL15A211SM
BDI #
787323
Details
1146.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAPL15A211SM/p/787323
Your Price
$ 1,146.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.433
EAN
0883450298643
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7.7" Minimum Bolt Spacing; 8.4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
8.4 Inch | 213.36Millimeter
Bolt Spacing Minimum
7.7 Inch | 195.58Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh