https://www.bdiexpress.com/medias/INDTIMPBXXXX-QAPR-RL-P-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NzN8aW1hZ2UvanBlZ3xhR0kxTDJnME1TOHhNREEwTmpFeU1EWTRPVFk1TkM5SlRrUlVTVTFRUWxoWVdGaGZVVUZRVWw5U1RGOVFYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5MWI0ZTNjMmIxY2JhNTE2YjI3MTU1OTA2MTc2YTY0ZmI0NzEzOTEwNzA5OGUxNGY5NjViN2FmZjBjZWVkMTY2
TIMKEN
TIMKEN
QAPR18A307ST
TIMKEN TIMKEN
Description
QAPR18A307ST SPH RLR BRG HOUSING UNIT ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-1/4" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAPR18A307ST
BDI #
754424
Details
1852.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAPR18A307ST/p/754424
Your Price
$ 1,852.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.715
EAN
0883450049283
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QAPR18A307ST
Weight / LBS
49
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-1/4" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
9.25 Inch | 234.95Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Bolt Spacing Maximum
11.25 Inch | 285.75Millimeter
Nominal Bolt Center to Center
10.5 Inch | 266.7 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh