TIMKEN
TIMKEN
QASN09A112SO
TIMKEN TIMKEN
Description
QASN09A112SO PILLOW BLK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2.362" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6.26" Minimum Bolt Spacing; 6.89" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QASN09A112SO
BDI #
781666
Details
763.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QASN09A112SO/p/781666
Your Price
$ 763.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.44
EAN
0883450963602
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22209
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QASN09A112SO
Weight / LBS
23
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2.362" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6.26" Minimum Bolt Spacing; 6.89" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
6.89 Inch | 175Millimeter
Base to Center Height
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Bolt Spacing Minimum
6.26 Inch | 159Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh