TIMKEN
TIMKEN
QMPG34J615SEC
TIMKEN TIMKEN
Description
QMPG34J615SEC PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 7-7/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QMPG34J615SEC
BDI #
770662
Details
11727.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPG34J615SEC/p/770662
Your Price
$ 11,727.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
178.424
EAN
0883450262361
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
23234
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
375
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 7-7/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Length Thru Bore
8.43 Inch | 214.122 Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh