TIMKEN
TIMKEN
QMPL13J207SO
TIMKEN TIMKEN
Description
QMPL13J207SO PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6.81" Minimum Bolt Spacing; 7.44" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMPL13J207SO
BDI #
769680
Details
803.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPL13J207SO/p/769680
Your Price
$ 803.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.308
EAN
0883450250047
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22213
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMPL13J207SO
Weight / LBS
22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6.81" Minimum Bolt Spacing; 7.44" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
3.37 Inch | 85.598 Millimeter
Bolt Spacing Maximum
7.44 Inch | 188.976Millimeter
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
6.81 Inch | 172.974Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh