TIMKEN
TIMKEN
QVPF26V115SET
TIMKEN TIMKEN
Description
QVPF26V115SET PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 120.7MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 301.625MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVPF26V115SET
BDI #
773401
Details
4687.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPF26V115SET/p/773401
Your Price
$ 4,687.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
56.296
EAN
0883450291415
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPF26V115SET
Weight / LBS
72
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 120.7MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 301.625MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Minimum
11.875 Inch | 301.625Millimeter
Base to Center Height
4.752 Inch | 120.7 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Bore
4.528 Inch | 115 Millimeter
Nominal Bolt Center to Center
13.2 Inch | 335.3 Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh