TIMKEN
TIMKEN
QVPN20V085SM
TIMKEN TIMKEN
Description
QVPN20V085SM PILLOW BLOCK SPH RLR BRG ; NON-RETURNABLE V-LOCK SINGLE-NUT 2BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 112MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 276.225MM Minimum Bolt Spacing; 327.03MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVPN20V085SM
BDI #
785330
Details
2105.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPN20V085SM/p/785330
Your Price
$ 2,105.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
23.392
EAN
0883450145343
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
55
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 112MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 276.225MM Minimum Bolt Spacing; 327.03MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Bolt Spacing Maximum
12.875 Inch | 327.03Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh