TIMKEN
TIMKEN
QVVPA26V407SO
TIMKEN TIMKEN
Description
QVVPA26V407SO PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 14-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPA26V407SO
BDI #
769305
Details
4364.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPA26V407SO/p/769305
Your Price
$ 4,364.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
57.125
EAN
0883450233484
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPA26V407SO
Weight / LBS
136
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 14-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
14.25 Inch | 361.95Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Nominal Bolt Center to Center
15 Inch | 381 Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Length Thru Bore
7.02 Inch | 178.3 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


