Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVPG14V060SEN https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-VLOCK-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxMXxpbWFnZS9qcGVnfGFEQmxMMmd3Tmk4eE1EYzJPVEk0T0RNNU5qZ3pNQzlKVGtSUlRVbFFRbGhZV0ZoZlVreGZWa3hQUTB0Zk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8ZTQxN2Q2MjU3MWVlNDA3Zjg0ZWZiM2FjYjQxZjRmNWQ4MzVlNTkwZjM4MWM1YTRmYzhmN2Q5YzE2Y2QyZDRiMA
20397856 Pillow Block Bearings 

TIMKEN TIMKEN

QVVPG14V060SEN

Description

QVVPG14V060SEN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 60MM Bore; 80MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 182.4MM Minimum Bolt Spacing; 217.4MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QVVPG14V060SEN

BDI #
20397856

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.338
EAN
0883450424332
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22214
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
25
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 60MM Bore; 80MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 182.4MM Minimum Bolt Spacing; 217.4MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
3.15 Inch | 80 Millimeter
Bore
2.362 Inch | 60 Millimeter
Bolt Spacing Minimum
7.181 Inch | 182.4Millimeter
Nominal Bolt Center to Center
7.9 Inch | 200.7 Millimeter
Bolt Spacing Maximum
8.559 Inch | 217.4Millimeter
Length Thru Bore
4.091 Inch | 103.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh