TIMKEN
TIMKEN
QVVPH20V307SEB
TIMKEN TIMKEN
Description
QVVPH20V307SEB PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 13.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPH20V307SEB
BDI #
768765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPH20V307SEB/p/768765
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.24
EAN
0883450242912
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPH20V307SEB
Weight / LBS
70
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 13.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Maximum
13.38 Inch | 339.852Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Length Thru Bore
4.63 Inch | 117.602 Millimeter
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


