TIMKEN
TIMKEN
QVVPH22V400SM
TIMKEN TIMKEN
Description
QVVPH22V400SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 4-BOLT
Pillow Block Bearing; 4 Bolt Pillow Block; 4" Bore; 4-15/16" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 11-7/8" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPH22V400SM
BDI #
756522
Details
4336.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPH22V400SM/p/756522
Your Price
$ 4,336.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
33.577
EAN
0883450076371
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPH22V400SM
Weight / LBS
87
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4" Bore; 4-15/16" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 11-7/8" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
5.13 Inch | 130.302 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Bore
4 Inch | 101.6 Millimeter
Base to Center Height
4.938 Inch | 125.4 Millimeter
Nominal Bolt Center to Center
13.2 Inch | 335.3 Millimeter
Bolt Spacing Minimum
11.875 Inch | 301.625Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


