TIMKEN
TIMKEN
QVVPN20V307SEM
TIMKEN TIMKEN
Description
QVVPN20V307SEM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4.409" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPN20V307SEM
BDI #
756464
Details
2363.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPN20V307SEM/p/756464
Your Price
$ 2,363.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
23.845
EAN
0883450080033
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPN20V307SEM
Weight / LBS
65
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4.409" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Length Thru Bore
4.63 Inch | 117.602 Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Bolt Spacing Maximum
12.875 Inch | 327.03Millimeter
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


